
2M USB 3.0 A MALE TO HDMI 1.3 MALE ADAPTER CABL
Mfr # USB32HDMI2M
Zoro # G410727907
product price: $60.25
/eaKey Features
Cable Length
6.56 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
HDMI 1.3 Digital Audio/Video - Male
Color
Black
Cable Type
HDMI/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB32HDMI2M
Zoro #
G410727907
UPC #
195285394521
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
A/V Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
HDMI 1.3 Digital Audio/Video - Male
Color
Black
Cable Type
HDMI/USB
Supported Resolution
1920 x 1080
Device Supported
Audio/Video Device, MacBook, Notebook, PC, Projector, USB Device, Monitor
Connector Gender on First End
Male
Connector on Second End Details
1 x HDMI 1.3 Digital Audio/Video - Male
Connector Gender on Second End
Male
Supported Resolutions
1920 x 1080
Connector on First End Details
1 x USB 3.0 Type A - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.