2PK 3DB FIXED LC M/F OM3 MMF SIMPLEX, 2PK
Mfr # ADD-ATTN-LCPCMM3-3DB
Zoro # G121706987
product price: $54.25
/pk 2, $27.13/eaKey Features
Features
Unshielded
Adapter Type
Fiber Optic
Connector on First End Details
1 x LC Network - Male
Connector Gender on First End
Male
Connector Type on Second End
LC Network - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-ATTN-LCPCMM3-3DB
Zoro #
G121706987
UPC #
8.21456E+11
Country of Origin
China
Details
Features
Unshielded
Adapter Type
Fiber Optic
Connector on First End Details
1 x LC Network - Male
Connector Gender on First End
Male
Connector Type on Second End
LC Network - Female
Color
Beige, White
Item
Network Adapter
Connector Type on First End
LC Network - Male
Connector on Second End Details
1 x LC Network - Female
Connector Gender on Second End
Female
Description
2PK 3DB FIXED LC M/F OM3 MMF SIMPLEX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.