Shop ADD-ON
See all product information
Create Account
BROCADE (FORMERLY)/CISCO COMP TAA LR4
- Mfr # QSFP-40GBASE-LR4-BC-AO
- Zoro # G510725728
product price:Â
$
2,320.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Width
0.8 in
Depth
4.9"
Height
0.4 in
Fiber Optic Cable Wavelength
1330 nm, 1270 nm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-40GBASE-LR4-BC-AO
- Zoro #
- G510725728
- UPC #
- 195285715203
- Country of Origin
- Multiple
Dimensions
- Width
- 0.8 in
- Depth
- 4.9"
- Height
- 0.4 in
- Fiber Optic Cable Wavelength
- 1330 nm, 1270 nm
Details
- Item
- QSFP+
- Connector Type
- LC
- Maximum Operating Temperature
- 158°F (70°C)
- Minimum Operating Temperature
- 32°F (0°C)
- Fiber Mode Supported
- Single-mode
- Interfaces/Ports Details
- LC 40GBase-LR4 Network
- Maximum Data Transfer Rate
- 40-Gbit/s
- Network Technology
- 40GBase-LR4
- Maximum Distance Supported
- 10 km
- Network Standard
- 40GBase-LR4
- Features
- Digital Optical Monitoring (DOM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.