
2TB 2.5IN SATA III SSD
Mfr # ADD-SSDS22TB
Zoro # G210729309
product price: $626.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
2 TB
Max. Write Transfer Rate
435 MB/s
Drive Type
Internal
Features
Shock Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SSDS22TB
Zoro #
G210729309
UPC #
-
Country of Origin
Multiple
Dimensions
Width
2.8 in
Depth
4 in
Height
0.3 in
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
2 TB
Max. Write Transfer Rate
435 MB/s
Drive Type
Internal
Features
Shock Resistant
Standards
TAA Compliant
Max. Read Transfer Rate
500 MB/s
Endurance (TBW)
40 TB
Drive Interface
SATA
Wireless LAN
No
Maximum Read Transfer Rate
500-MB/s
Maximum Write Transfer Rate
435-MB/s
Durability
Shock Resistant
Storage Capacity
2 TB
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.