CRUCIAL T705 1TB PCIE GEN5 NVME M.2 SSD

  • Mfr # CT1000T705SSD3

  • Zoro # G621706708


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Device Supported
Desktop PC
Maximum Read Transfer Rate
13600-MB/s
Drive Type
Internal
Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1000T705SSD3
Zoro #
G621706708
UPC #
-
Country of Origin
China

Dimensions

Length
3.1 in
Width
0.9 in

Details

Interface
PCI Express NVMe
Device Supported
Desktop PC
Maximum Read Transfer Rate
13600-MB/s
Drive Type
Internal
Item
Solid State Drive
Drive Interface Standard
PCI Express NVMe 5.0 x4
Storage Capacity
1 TB
Maximum Write Transfer Rate
10200-MB/s
Endurance (TBW)
600 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.