Shop ADD-ON
See all product information
Create Account
300M LC TO LC AQUA OM4 DUPLEX OFNR (RISER-RATED) FIBER PATCH CABLE
- Mfr # ADD-LC-LC-300M5OM4
- Zoro # G522442569
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
LC Network - Male
Overall Length
984.3 ft
Features
Bend Insensitive
End 2 Connection Type
LC Network - Male
Standards
TIA compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-300M5OM4
- Zoro #
- G522442569
- UPC #
- 840104232071
- Country of Origin
- Mexico
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
- Features
- Bend Insensitive
- End 2 Connection Type
- LC Network - Male
- Standards
- TIA compliant
- Jacket Material
- Polyvinyl Chloride
- For Use With
- Network Device
- Simplex/Duplex/Multifiber
- Duplex
- Mode
- Multi Mode
- Jacket Color
- Aqua
Dimensions
- Overall Length
- 984.3 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 984.25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.