Shop ADD-ON
See all product information
Create Account
305M NON-TERMINATED CAT6 STRAIGHT BLACK UTP COPPER PATCH CABL
- Mfr # ADD-CAT6BULK1KO-BK
- Zoro # G310727014
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Cable Jacket Material
Polyvinyl Chloride
End 2 Connection Type
Bare Wire
Wire Size
24 AWG
Cable Jacket Color
Black
End 1 Connection Type
Bare Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-CAT6BULK1KO-BK
- Zoro #
- G310727014
- UPC #
- -
- Country of Origin
- United States
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- Bare Wire
- Cable Jacket Color
- Black
- End 1 Connection Type
- Bare Wire
- Item
- Network Cable
- Performance Category
- Category 6
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 1000 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.