Shop ADD-ON
See all product information
Create Account
30FT RJ-45 MALE TO RJ-45 MALE STRAIGHT BLACK CAT6 UTP PVC COPPER PATCH
- Mfr # ADD-30FCAT6-BK
- Zoro # G010725457
product price:Â
$
18.39
/ea
Key Features
Connector Type
Straight
Wire Gauge
24 AWG
Connection 2 Gender
Male
Jacket Material
Polyvinyl Chloride
Shielded / Unshielded
Unshielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-30FCAT6-BK
- Zoro #
- G010725457
- UPC #
- 821456558347
- Country of Origin
- China
- Item
- Network Cable
- Connector Type
- Straight
- Wire Gauge
- 24 AWG
- Connection 2 Gender
- Male
- Jacket Material
- Polyvinyl Chloride
- Shielded / Unshielded
- Unshielded
- Connection 1 Gender
- Male
- Boot Type
- Snagless
- Category - Data Cable
- Category 6
- Jacket Type
- CM
- Color
- Black
- Material
- Copper
Dimensions
- Cable Length
- 30 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.