
30Ft Rj-45 M/M Cat6 Red Cu Pvc Patch Cbl (Discontinued)
- Mfr # ADD-30FSLCAT6-RD
- Zoro # G9821615
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-30FSLCAT6-RD
Zoro #
G9821615
UPC #
821456136217
Country of Origin
Unknown
Dimensions
Length - Patch Cord
30 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Clear Claw, Snagless
Cable Type
Category 6
Shielding
No
Jacket Color
Red
Material
Polyvinyl Chloride (PVC), Copper
Item - Data Cable
Network Cable
Jacket Material
Polyvinyl Chloride (PVC)
Features
Unshielded Twisted Pair (UTP)
Jacket Type
CM
Connector on First End Details
(1) RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector Type on First End
RJ-45 Network - Male
Device Supported
Network Device
Connector Gender on First End
Male
Cable Listing
CM
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.