Shop ADD-ON
See all product information
Create Account
30M LC TO LC AQUA OM4 SIMPLEX OFNP (PLENUM-RATED) FIBER PATCH CABLE
- Mfr # ADD-LC-LC-30MS5OM4P
- Zoro # G021701617
product price:Â
$
44.99
/ea
Key Features
End 1 Connection Type
LC Network - Male
Color
Beige
Mode
Multi Mode
For Use With
Network Device
Simplex/Duplex/Multifiber
Simplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-30MS5OM4P
- Zoro #
- G021701617
- UPC #
- 821455016268
- Country of Origin
- China
- End 1 Connection Type
- LC Network - Male
- Color
- Beige
- Mode
- Multi Mode
- For Use With
- Network Device
- Simplex/Duplex/Multifiber
- Simplex
- Standards
- TIA compliant
- Jacket Material
- Polyvinylidene Fluoride
- Features
- Stranded
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- Jacket Type
- OFNP
- Jacket Color
- Aqua
Dimensions
- Cable Length
- 98.43 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.