Shop ADD-ON
See all product information
Create Account
4M MPO (FEMALE) TO MPO (FEMALE) CROSSOVER 12-FIBER AQUA OM4 TAA COMPLIANT FIBER
- Mfr # ADD-MPOMPO-4M5OM4-TAA
- Zoro # G022445329
product price:Â
$
94.99
/ea
Key Features
Clad Dimension
125 µm
Jacket Material
Polyvinyl Chloride
Mode
Multi Mode
Jacket Color
Aqua
Core Dimension
50 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-4M5OM4-TAA
- Zoro #
- G022445329
- UPC #
- 821455020609
- Country of Origin
- China
- Jacket Material
- Polyvinyl Chloride
- Mode
- Multi Mode
- Jacket Color
- Aqua
- For Use With
- Network Device
- End 1 Connection Type
- MPO/UPC Network - Female
- End 2 Connection Type
- MPO/UPC Network - Female
- Features
- Fire Resistant
- Standards
- TIA compliant
- Jacket Type
- OFNR
- Item
- Network Cable
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 13.12 ft
Description
PATCH CABLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.