Zoro Homepage

32GB DDR4-2933MHZ REG ECC DRX4 1.2V

  • Mfr # P19252-001-AM

  • Zoro # G210725707


product price: $1,483.79
/ea
Free Shipping & Returns

Key Features

Signal Processing
Registered
Memory Rank
Dual-rank
Green Environmental Attribute
Environmentally Friendly
Error Checking
ECC
Memory Speed
2933 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19252-001-AM
Zoro #
G210725707
UPC #
195285060891
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Signal Processing
Registered
Memory Rank
Dual-rank
Green Environmental Attribute
Environmentally Friendly
Error Checking
ECC
Memory Speed
2933 MHz
Memory Standard
DDR4-2933/PC4-23466
Number of Pins
288
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20 V
Number of Modules
(1) 32GB
CAS Latency
CL17
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.