64GB 6000MT/S DDR5 CL40 DIMM KIT OF 4 FURY BEAST WHITE RGB XMP

  • Mfr # KF560C40BWAK4-64

  • Zoro # G814875495


product price:  $1,105.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Device Supported
Motherboard
Error Checking
Non-ECC
Memory Size
64 GB
Length
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KF560C40BWAK4-64
Zoro #
G814875495
UPC #
740617335088
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
64 GB
Length
5.3 in
Width
1.7 in
Thickness
279.9 mil

Details

Green Environmental Attribute
Environmentally Friendly
Device Supported
Motherboard
Error Checking
Non-ECC
Memory Rank
Single-rank
Number of Modules
(4) 16GB
RGB
Yes
Item
RAM Module
Signal Processing
Unbuffered
Memory Voltage
1.35V
Memory Standard
DDR5-6000/PC5-48000
Memory Technology
DDR5 SDRAM
CAS Latency
CL40
Memory Speed
6000 MHz
Color
White
Number of Pins
288
Compatibility

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.