Shop ADD-ON
See all product information
Create Account
35FT RJ-45 MALE TO RJ-45 MALE STRAIGHT WHITE CAT6 UTP PVC COPPER PATCH
- Mfr # ADD-35FCAT6-WE
- Zoro # G110727658
product price:Â
$
18.79
/ea
Key Features
Cable Length
35 ft
Cable Jacket Material
Polyvinyl Chloride
Cable Jacket Color
White
Performance Category
Category 6
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-35FCAT6-WE
- Zoro #
- G110727658
- UPC #
- 821456725275
- Country of Origin
- China
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- White
- Item
- Network Cable
- Performance Category
- Category 6
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- Fire Rating - Data Cable
- CM
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
Dimensions
- Cable Length
- 35 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.