
3FT HDMI 1.3 MALE TO VGA MALE BLACK CABLE MAX RESOLUTION UP TO 1920X1200
Mfr # HDMI2VGAMM3
Zoro # G410729796
product price:Â $20.29
/eaKey Features
Color
Black
Device Supported
Audio/Video Device
Connector on First End Details
(1) HDMI 1.3 Digital Audio/Video - Male
Connector on Second End Details
(1) VGA - Male
Cable Type
HDMI/VGA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HDMI2VGAMM3
Zoro #
G410729796
UPC #
195285129796
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Color
Black
Item
A/V Cable
Device Supported
Audio/Video Device
Connector on First End Details
(1) HDMI 1.3 Digital Audio/Video - Male
Connector on Second End Details
(1) VGA - Male
Cable Type
HDMI/VGA
Supported Resolution
1920 x 1200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.