10FT HDMI 2.0 MALE TO MALE BLACK CABLE SUPPORTS ETHERNET CHANNEL MAX RESOL
- Mfr # HDMIHS20MM28AWG10
- Zoro # G810725992
product price:Â
$
15.29
/ea
Key Features
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 2.0 Digital Audio/Video - Male
Cable Length
10 ft
Supported Resolution
4096 x 2160
Wire Size
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HDMIHS20MM28AWG10
- Zoro #
- G810725992
- UPC #
- 195285113719
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
- Wire Size
- 28 AWG
Details
- Item
- A/V Cable
- Connector on First End Details
- (1) HDMI 2.0 Digital Audio/Video - Male
- Connector on Second End Details
- (1) HDMI 2.0 Digital Audio/Video - Male
- Supported Resolution
- 4096 x 2160
- Device Supported
- Audio/Video Device
- Color
- Black
- Features
- Digital Cinema Interface (DCI)
- Cable Type
- HDMI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.