
3Ft Hdmi/Dvi-D M/F Black Adapter Cbl
Mfr # HDMI2DVIDMF3F
Zoro # G9959250
product price: $12.45
/eaKey Features
Cable Type
DVI-D/HDMI
Cable Length
3 ft
Color
Black
For Use With
Video Device
Connection B
DVI-D (Dual-Link) Digital Video - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDMI2DVIDMF3F
Zoro #
G9959250
UPC #
821456107101
Country of Origin
Unknown
Dimensions
Cable Length
3 ft
Details
Cable Type
DVI-D/HDMI
Color
Black
Item
Video Cable
For Use With
Video Device
Connection B
DVI-D (Dual-Link) Digital Video - Female
Connection A
HDMI 1.3 Digital Audio/Video - Male
Supported Resolution
2560 x 1600
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.