Shop ADD-ON
See all product information
Create Account
Addon 5 Pack Of Hp Qk108Av Compatible Displayport Male To Hdmi, PK5
- Mfr # QK108AV-AO-5PK
- Zoro # G0750332
product price:Â
$
61.39
/pk of 5, $12.28/ea
Key Features
Color
Black
Connection B
1 x HDMI 1.3 Digital Audio/Video - Female
Connection A
1 x DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolution
2560 x 1600
Adapter Type
DisplayPort/HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QK108AV-AO-5PK
- Zoro #
- G0750332
- UPC #
- 821455559819
- Country of Origin
- Unknown
- Color
- Black
- Connection B
- 1 x HDMI 1.3 Digital Audio/Video - Female
- Connection A
- 1 x DisplayPort 1.2 Digital Audio/Video - Male
- Item
- A/V Adapter
- Supported Resolution
- 2560 x 1600
- Adapter Type
- DisplayPort/HDMI
- Connector Gender on Second End
- Female
- Maximum Resolution
- 2560 x 1600
- Connector Gender on First End
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.