3FT MINI-DISPLAYPORT 1.2 MALE TO DISPLAYPORT 1.2 MALE BLACK CABLE FOR RESO

  • Mfr # MINIDP2DP12MM3

  • Zoro # G910725472


product price:  $11.85
/ea

Key Features

Cable Type
DisplayPort/Mini DisplayPort
Device Supported
Audio/Video Device
Color
Black
Supported Resolution
3840 x 2160
Connector on First End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MINIDP2DP12MM3
Zoro #
G910725472
UPC #
195285026583
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Cable Type
DisplayPort/Mini DisplayPort
Device Supported
Audio/Video Device
Item
A/V Cable
Color
Black
Supported Resolution
3840 x 2160
Connector on First End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.