Zoro Homepage

3Ft Mini-Hdmi 1.4 To Hdmi 1.4 M/M Cbl

  • Mfr # MNHDMI2HDMIHS3

  • Zoro # G0012526


product price: $25.25
/ea

Key Features

Cable Type
HDMI/Mini-HDMI
Cable Length
3 ft
Color
Black
Features
HDMI Ethernet Channel (HEC)
Connection A
HDMI 1.4 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNHDMI2HDMIHS3
Zoro #
G0012526
UPC #
821456041498
Country of Origin
Unknown

Dimensions

Cable Length
3 ft

Details

Cable Type
HDMI/Mini-HDMI
Color
Black
Features
HDMI Ethernet Channel (HEC)
Item
A/V Cable
Connection A
HDMI 1.4 Digital Audio/Video - Male
Connection B
Mini HDMI 1.4 Digital Audio/Video - Male
Device Supported
Audio/Video Device
Supported Resolution
4096 x 2160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.