
3FT RJ-45 M/M TAA CAT6 RED CU PATCH CBL
Mfr # ADD-3FCAT6-RD-TAA
Zoro # G010730031
product price: $12.29
/eaSold in multiples of 2 for $24.58
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-3FCAT6-RD-TAA
Zoro #
G010730031
UPC #
195285127532
Country of Origin
Multiple
Dimensions
Length - Patch Cord
3 ft
Details
Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Features
Booted, Unshielded Twisted Pair (UTP)
Jacket Material
PVC
Jacket Type
CM
Wire Gauge
24 AWG
Conductor Material
Copper
Color
Red
Device Supported
Hub, Patch Panel, Network Device, Media Converter, Switch, Router
Boot Color
Clear
Cable Configuration
Straight-through
Cable Listing
CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.