
3M CS MALE TO CS MALE STRAIGHT LIME GREEN OM5 DUPLEX FIBER OFNR RISER
Mfr # ADD-CS-CS-3M5OM5
Zoro # G610727967
product price: $159.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
CS Network - Male
End 2 Connection Type
CS Network - Male
Clad Dimension
125 µm
Core Dimension
50 µm
Single Mode/Multi-Mode
Multi-Mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-CS-CS-3M5OM5
Zoro #
G610727967
UPC #
821456517399
Country of Origin
China
Dimensions
Clad Dimension
125 µm
Core Dimension
50 µm
Cable Length
9.84 ft
Details
Item
Network Cable
End 1 Connection Type
CS Network - Male
End 2 Connection Type
CS Network - Male
Single Mode/Multi-Mode
Multi-Mode
Simplex/Duplex/Multifiber
Duplex
Color
Lime Green
For Use With
Network Device
Features
Laser-optimized, Physical Contact (PC), Stranded
Jacket Type
OFNR, Riser
Cable Configuration
Straight-through
Cable Type
Fiber Optic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.