3M LC MALE TO LC MALE OM3 STRAIGHT AQUA DUPLEX FIBER OFNR RISER-RATED
- Mfr # ADD-LC-LC-3M5OM3-TAA
- Zoro # G610729206
product price:Â
$
43.15
/ea
Key Features
End 2 Connection Type
LC Network - Male
Clad Dimension
125 µm
Core Dimension
50 µm
Jacket Type
OFNR
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-3M5OM3-TAA
- Zoro #
- G610729206
- UPC #
- 821456771319
- Country of Origin
- Multiple
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 9.84 ft
Details
- End 2 Connection Type
- LC Network - Male
- Jacket Type
- OFNR
- Item
- Network Cable
- Jacket Color
- Aqua
- End 1 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- Features
- Stranded
- For Use With
- Transceiver
- Mode
- Multi Mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.