Shop ADD-ON
See all product information
Create Account
CISCO SFP-10G-BX80D-I COMP SFP+ LC 80KM
- Mfr # SFP-10G-BX80D-I-AO
- Zoro # G110729263
product price:Â
$
2,111.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC Network - Male
Number of Ports
1
For Use With
Optical Network
Temp. Range
-40 Degree F to 185 Degree F
Max. Distance - Fiber Optic Cable
80 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10G-BX80D-I-AO
- Zoro #
- G110729263
- UPC #
- 821456563822
- Country of Origin
- Multiple
- Connector Type
- LC Network - Male
- Number of Ports
- 1
- For Use With
- Optical Network
- Temp. Range
- -40 Degree F to 185 Degree F
- Max. Distance - Fiber Optic Cable
- 80 km
Dimensions
- Overall Length
- 2.6 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.