Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M USB 2.0 A MALE TO USB 2.0 B MALE WHITE CABL

  • Mfr # USBEXTAB3MMFW

  • Zoro # G710726426


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
9.84 ft
End 2 Connection Type
USB 2.0 Type B - Female
Color
White
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBEXTAB3MMFW
Zoro #
G710726426
UPC #
195285027337
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Female
Color
White
Cable Type
USB
Device Supported
Notebook, USB Hub, Scanner, PC, Printer, USB Charger
Connector Gender on First End
Male
Connector on Second End Details
1 x USB 2.0 Type B - Female
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on Second End
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.