Shop ADD-ON
See all product information
Create Account
SAMSUNG EP-TA845 COMP USB 3.1 C MALE TO NEMA 5-15P MALE 45W 20V AT 2.25A
- Mfr # EP-TA845-AA
- Zoro # G310725447
product price:Â
$
75.55
/ea
Key Features
Includes
Power Adapter, (1) Power Cord
Color
Black
Compatible With
HP Notebooks
Output Voltage
20 V DC
USB Type-C
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-TA845-AA
- Zoro #
- G310725447
- UPC #
- 195285067647
- Country of Origin
- China
- Item
- Power Adapter
- Includes
- Power Adapter, (1) Power Cord
- Color
- Black
- Compatible With
- HP Notebooks
- Output Voltage
- 20 V DC
- USB Type-C
- Yes
- Device Supported
- Notebook
- Max. Output Power
- 45 W
- Brand Compatibility
- Samsung
- Max. Output Current
- 2.25 A
- Maximum Output Current
- 2.25 A
- Input Connectors Detail
- NEMA 5-15P-Male
- Compatibility
- HP Notebooks
- USB Standard
- USB 3.1
- Maximum Output Power
- 45 W
- Package Contents
- 45W Power Adapter1 x Power Cord
- USB Specification
- USB 3.1, Type C
Dimensions
- Height
- 1.5 in
- Width
- 3.5 in
- Depth
- 7.5 in
- Overall Length
- 7.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.