4 10/100BASE-TXRJ-45 TO 2 OPEN SFP PORT INDUSTRIAL MEDIA CONVERTER SWITC

  • Mfr # ADD-IFMC-4RJ2SFP

  • Zoro # G310728325


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Features
Network (RJ-45)
Width
5 in
Height
5-1/2 in
Depth
1.8 in
Number of Network (RJ-45) Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADD-IFMC-4RJ2SFP
Zoro #
G310728325
UPC #
821456756354
Country of Origin
China

Dimensions

Width
5 in
Height
5-1/2 in
Depth
1.8 in

Details

Item
Transceiver/Media Converter
Features
Network (RJ-45)
Number of Network (RJ-45) Ports
4
Power Source
Power Supply
Ethernet Technology
Fast Ethernet
Expansion Slot Type
SFP
Network Technology
10/100Base-T, 100Base-X
Media Type Supported
Optical Fiber, Twisted Pair
Number of SFP Slots
2
Total Number of Expansion Slots
2
Total Number of Ports
6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.