3-port Full Gigabit Industrial Media Converter 2 Copper Ports + 1 20km ST Port -40 DegC to 75 DegC
Mfr # HEMC3GA-X-SST
Zoro # G823345934
product price:Â $262.99
/ea
Free Shipping & Returns
Key Features
Body Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HEMC3GA-X-SST
Zoro #
G823345934
UPC #
-
Country of Origin
China
Details
Body Material
Metal
Description
Din-rail Media Converter, 2 x 1000Mbps Copper Port, 1 x 1000Mbps Fiber Port, Single-mode 20km, ST Interface, Industrial Temperature -40 ~ 75 DegC, Power Supply 12 ~ 48VDC, 98 x 88 x 30mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.