Shop ADD-ON
See all product information
Create Account
40FT RJ-45 MALE TO RJ-45 MALE CAT6 STRAIGHT BLACK UTP COPPER PVC PATCH
- Mfr # ADD-40FCAT6-BK
- Zoro # G610726274
product price:Â
$
33.39
/ea
Key Features
Boot Type
Snagless
Category - Data Cable
Category 6
Jacket Type
CM
Connector Type
Straight
Cable Length
40 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-40FCAT6-BK
- Zoro #
- G610726274
- UPC #
- 821456745488
- Country of Origin
- United States
- Boot Type
- Snagless
- Category - Data Cable
- Category 6
- Jacket Type
- CM
- Connector Type
- Straight
- Connection 2 Gender
- Male
- Connection 1 Gender
- Male
- Material
- Polyvinyl Chloride
- Shielded / Unshielded
- Unshielded
- Jacket Material
- Polyvinyl Chloride
- Color
- Black
- Item
- Network Cable
- Wire Gauge
- 24 AWG
Dimensions
- Cable Length
- 40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.