40FT RJ-45 MALE TO RJ-45 MALE STRAIGHT GRAY CAT6A UTP COPPER PVC PATCH
- Mfr # ADD-40FCAT6A-GY
- Zoro # G410729864
product price:Â
$
34.99
/ea
Key Features
Cable Jacket Material
Polyvinyl Chloride
End 2 Gender
Male
End 1 Gender
Male
Cable Jacket Color
Gray
Cable Length
40 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-40FCAT6A-GY
- Zoro #
- G410729864
- UPC #
- 821456557012
- Country of Origin
- China
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Gender
- Male
- End 1 Gender
- Male
- Cable Jacket Color
- Gray
- Performance Category
- Category 6a
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Fire Rating - Data Cable
- CM
Dimensions
- Cable Length
- 40 ft
- Wire Size
- 24 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.