
40Ft Rj-45 M/M Cat6A Gray Cu Patch Cbl
Mfr # ADD-40FCAT6AS-GY
Zoro # G9878470
product price: $46.75
/eaKey Features
Boot Type - Data cable
Snagless
Length - Patch Cord
40 ft
Cable Type
Category 6a
Wire Size
24 AWG
Features
Booted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-40FCAT6AS-GY
Zoro #
G9878470
UPC #
821456179184
Country of Origin
Unknown
Dimensions
Length - Patch Cord
40 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Snagless
Cable Type
Category 6a
Features
Booted
Jacket Color
Gray
Jacket Material
Polyvinyl Chloride (PVC)
Item - Data Cable
Network Cable
Material
Copper, Polyvinyl Chloride (PVC)
Jacket Type
CM
Shielding
Yes
Connector Gender on First End
Male
Connector Type on Second End
RJ-45 Network - Male
Cable Listing
CM
Connector Gender on Second End
Male
Connector on First End Details
(1) RJ-45 Network - Male
Connector on Second End Details
(1) RJ-45 Network - Male
Boot Color
Clear
Connector Type on First End
RJ-45 Network - Male
Cable Configuration
Straight-through
Device Supported
Network Device, Patch Panel, Hub, Media Converter, Router, Switch
Cable Characteristic
Patch Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.