Addon 15Ft Rj-45 (Male) To Rj-45 (Male) Straight Blue Cat6 Utp Pvc
- Mfr # ADD-15FCAT6-BE
- Zoro # G9741088
product price:Â
$
9.99
/ea
Key Features
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Cable Type
Category 6
Wire Gauge
24 AWG
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-15FCAT6-BE
- Zoro #
- G9741088
- UPC #
- 821456074083
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- 1 x RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Cable Type
- Category 6
- Wire Gauge
- 24 AWG
- Item - Data Cable
- Network Cable
- Color
- Blue
- Jacket Material
- Polyvinyl Chloride (PVC)
- Material
- Polyvinyl Chloride (PVC)
- Features
- Stranded
- Fire Rating - Data Cable
- CM
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- Cable Jacket Color
- Blue
- Performance Category
- Category 6
- End 1 Gender
- Male
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 15.09 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.