Zoro Homepage

4Ft Rj-45 M/M White Cat6 Utp Patch Cbl

  • Mfr # ADD-4FCAT6-WE

  • Zoro # G0018826


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-4FCAT6-WE
Zoro #
G0018826
UPC #
821456087977
Country of Origin
Unknown

Details

Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Cable Type
Category 6
Jacket Material
Polyvinyl Chloride (PVC)
Material
Copper
Item - Data Cable
Network Cable
Features
Stranded
Color
White
Wire Gauge
24 AWG

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.