Shop ADD-ON
See all product information
Create Account
4M LC MALE TO LC MALE ORANGE OM2 DUPLEX OFNR RISER-RATED FIBER PATCH
- Mfr # ADD-LC-LC-4M5OM2
- Zoro # G510725155
product price:Â
$
18.89
/ea
Key Features
Clad Dimension
125 µm
End 1 Connection Type
LC Network - Male
Jacket Type
OFNR
Jacket Color
Orange
Features
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-4M5OM2
- Zoro #
- G510725155
- UPC #
- 821456471257
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 13.12 ft
- Core Dimension
- 50 µm
Details
- End 1 Connection Type
- LC Network - Male
- Jacket Type
- OFNR
- Item
- Network Cable
- Jacket Color
- Orange
- Features
- Stranded
- End 2 Connection Type
- LC Network - Male
- For Use With
- Network Device
- Mode
- Multi Mode
- Simplex/Duplex/Multifiber
- Duplex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.