HP 721064-B21 COMPATIBLE TAA COMPLIANT 40GBASE-CU QSFP+ TO 4XSFP+ DIRECT A
- Mfr # 721064-B21-AO
- Zoro # G110728709
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Cable Length
9.84 ft
Jacket Material
Copper
For Use With
Network Device
End 1 Connection Type
QSFP+ Network
End 2 Connection Type
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721064-B21-AO
- Zoro #
- G110728709
- UPC #
- 821456030676
- Country of Origin
- United States
Dimensions
- Cable Length
- 9.84 ft
Details
- Jacket Material
- Copper
- For Use With
- Network Device
- Item
- Network Cable
- End 1 Connection Type
- QSFP+ Network
- End 2 Connection Type
- SFP+ Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.