Shop ADD-ON
See all product information
Create Account
4M LC/SC M/M YELLOW OS2 SIMPLEX PLENUM FIBER PATCH CABLE
- Mfr # ADD-SC-LC-4MS9SMFP
- Zoro # G221709666
product price:Â
$
7.55
/ea
Key Features
Clad Dimension
125 µm
Core Dimension
9 µm
End 1 Connection Type
SC Network - Male
Cable Length
13.12 ft
Jacket Material
Polyvinylidene Fluoride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-LC-4MS9SMFP
- Zoro #
- G221709666
- UPC #
- 821456572848
- Country of Origin
- China
- End 1 Connection Type
- SC Network - Male
- Jacket Material
- Polyvinylidene Fluoride
- Item
- Network Cable
- Simplex/Duplex/Multifiber
- Simplex
- Color
- Blue
- Standards
- TIA compliant
- Mode
- Single Mode
- Jacket Color
- Yellow
- End 2 Connection Type
- LC Network - Male
- Features
- Fire Resistant
- For Use With
- Network Device
- Jacket Type
- OFNP
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Cable Length
- 13.12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.