Shop ADD-ON
See all product information
Create Account
4M MPO F/F OM4 MAGENTA FIBER PATCH CBL
- Mfr # ADD-MPOMPO-4M5OM4-MA
- Zoro # G210726933
product price:Â
$
38.49
/ea
Key Features
Jacket Color
Magenta
Clad Dimension
125 µm
End 2 Connection Type
MPO Network - Female
Features
Physical Contact
End 1 Connection Type
MPO Network - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-4M5OM4-MA
- Zoro #
- G210726933
- UPC #
- 195285684684
- Country of Origin
- China
- Jacket Color
- Magenta
- End 2 Connection Type
- MPO Network - Female
- Features
- Physical Contact
- End 1 Connection Type
- MPO Network - Female
- Item
- Network Cable
- Mode
- Multi Mode
- For Use With
- Network Device
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 13.12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.