This Is A 15M Mpo (Female) To 8Xlc (Male) 8-Strand Aqua Riser-Rated
- Mfr # ADD-MPO-4LC15M5OM3
- Zoro # G0563776
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Aqua
Standards
UL
Jacket Material - Wire and Cable
Polyvinyl Chloride (PVC)
Item - Data Cable
Network Cable
Length - Patch Cord
49.21 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-MPO-4LC15M5OM3
- Zoro #
- G0563776
- UPC #
- 821455048719
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 49.21 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 49.21 ft
Details
- Jacket Color
- Aqua
- Standards
- UL
- Jacket Material - Wire and Cable
- Polyvinyl Chloride (PVC)
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-mode
- Item
- Network Cable
- Features
- Stranded
- For Use With
- Network Device
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- MPO Network - Female
- Jacket Type
- OFNP
- Mode
- Multi Mode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.