
5-In-1 Usb 2.0/30Pin, Ltng, Micro, Mini
Mfr # USB5IN1CHARGER
Zoro # G0851038
product price: $9.15
/eaKey Features
Cable Length
5"
End 1 Connection Type
Micro USB - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Compatible With
Tablet PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB5IN1CHARGER
Zoro #
G0851038
UPC #
821455487877
Country of Origin
Unknown
Dimensions
Cable Length
5"
Details
Item
Data Transfer Cable
End 1 Connection Type
Micro USB - Male
End 2 Connection Type
USB 2.0 Type A - Female
Color
Black
Compatible With
Tablet PC
Cable Type
USB
Connector on Second End Details
USB 2.0 Type A - Female
Device Supported
Phone, Tablet PC, Keyboard
Connector on First End Details
Micro USB - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.