500FT RJ-45 MALE TO RJ-45 MALE CAT6 STRAIGHT MICROBOOT, SNAGLESS BLUE

  • Mfr # ADD-500FCAT6-BE

  • Zoro # G410727006


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Color
Blue
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-500FCAT6-BE
Zoro #
G410727006
UPC #
195285643384
Country of Origin
United States

Dimensions

Cable Length
500 ft
Wire Size
24 AWG

Details

Item
Network Cable
End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Color
Blue
Cable Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6
Shielded / Unshielded
Unshielded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.