
50Cm Sc M/M Om3 Aqua Fiber Patch Cbl
Mfr # ADD-SC-SC-0-5M5OM3
Zoro # G0082736
product price: $16.15
/eaKey Features
Category - Data Cable
OM3
Clad Dimension
50/125 µ
Transmission Speed
100 Gbit/s
Color
Aqua
Item - Data Cable
Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-SC-SC-0-5M5OM3
Zoro #
G0082736
UPC #
821456464020
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Details
Category - Data Cable
OM3
Transmission Speed
100 Gbit/s
Color
Aqua
Item - Data Cable
Network Cable
Connector Type - Patch Cord
2 x SC Network - Male
Single Mode/Multi-Mode
Multi-mode
Jacket Type
OFNR
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Features
Stranded
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.