
50Cm St/Lc M/M Om3 Aqua Fiber Patch Cbl
Mfr # ADD-ST-LC-0-5M5OM3
Zoro # G0082937
product price: $17.49
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Length - Patch Cord
1.64 ft
Jacket Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-ST-LC-0-5M5OM3
Zoro #
G0082937
UPC #
821456463993
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1.64 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Jacket Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Shielding
No
Color
Aqua
Features
Riser Rated, Physical Contact (PC)
Fiber Optic Connector Type
Duplex
Single Mode/Multi-Mode
Multi-mode
Jacket Type
Riser, OFNR
Connector Gender on Second End
Male
Connector Gender on First End
Male
Device Supported
Network Device
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector on First End Details
(2) LC Network - Male
Connector on Second End Details
(2) ST Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.