
50CM USB 2.0 A MALE TO USB 2.0 C MALE BLACK CABL
Mfr # USBEXTAC50CM
Zoro # G210729453
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Cable Type
USB-C/USB-A
Device Supported
USB Charger, Notebook, PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBEXTAC50CM
Zoro #
G210729453
UPC #
195285027511
Country of Origin
China
Dimensions
Cable Length
1.64 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Cable Type
USB-C/USB-A
Device Supported
USB Charger, Notebook, PC
Connector Gender on First End
Male
Connector on Second End Details
1 x USB 2.0 Type C - Male
Connector Gender on Second End
Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.