50FT DISPLAYPORT 1.4 MALE TO MALE BLACK A/V CABLE MAX RESOLUTION UP TO 768

  • Mfr # DP2DP14MM8K50

  • Zoro # G410727723


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Fiber Optic
Supported Resolution
7680 x 4320
Jacket Type
FT4
Connector on Second End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Data Transfer Rate
32.4 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP2DP14MM8K50
Zoro #
G410727723
UPC #
195285605375
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Cable Type
Fiber Optic
Supported Resolution
7680 x 4320
Jacket Type
FT4
Connector on Second End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Data Transfer Rate
32.4 Gbit/s
Item
A/V Cable
Features
Flame Resistant
Color
Black
Connector on First End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Device Supported
Audio/Video Device
Fiber Category
OM3
Connector Material
Aluminum Alloy
Jacket Material
Polyvinyl Chloride (PVC)
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.