Shop ADD-ON
See all product information
Create Account
55m LC (Male) to LC (Male) Aqua OM4 Duplex OFNP (Plenum-Rated) Fiber Patch Cable
- Mfr # ADD-LC-LC-55M5OM4P
- Zoro # G621704315
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Features
Bend Insensitive
End 1 Connection Type
LC Network - Male
Color
Beige
Jacket Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-55M5OM4P
- Zoro #
- G621704315
- UPC #
- 821456574019
- Country of Origin
- China
Dimensions
- Cable Length
- 180.45 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Details
- Features
- Bend Insensitive
- End 1 Connection Type
- LC Network - Male
- Item
- Network Cable
- Color
- Beige
- Jacket Color
- Aqua
- Simplex/Duplex/Multifiber
- Duplex
- Mode
- Multi Mode
- Standards
- TIA compliant
- For Use With
- Data Center
- End 2 Connection Type
- LC Network - Male
- Jacket Material
- Polyvinylidene Fluoride
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.