CISCO MERAKI MA-QSFP-40G-SR-BD COMPATIBLE TAA COMPLIANT 40GBASE-BX QSFP+ T
- Mfr # MA-QSFP-40G-SR-BD-AO
- Zoro # G310725553
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC Network - Male
For Use With
Data Networking
Number of Ports
1
Max. Distance - Fiber Optic Cable
0.15 km
Temp. Range
32 Degree F to 158 Degree F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA-QSFP-40G-SR-BD-AO
- Zoro #
- G310725553
- UPC #
- 195285521033
- Country of Origin
- Multiple
Details
- Connector Type
- LC Network - Male
- For Use With
- Data Networking
- Number of Ports
- 1
- Max. Distance - Fiber Optic Cable
- 0.15 km
- Temp. Range
- 32 Degree F to 158 Degree F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.