
64GB DDR4-3200MHZ LOAD-REDUCED DUAL RANK X4 1.2V 288-PIN CL22 LRDIMM
Mfr # AM3200D4DR4LRN/64G
Zoro # G610728414
product price:Â $2,264.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-3200/PC4-25600
Error Checking
ECC
Memory Voltage
1.20 V
Memory Speed
3200 MHz
Memory Rank
Dual-rank
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AM3200D4DR4LRN/64G
Zoro #
G610728414
UPC #
195285337863
Country of Origin
China
Dimensions
Memory Size
64 GB
Details
Memory Standard
DDR4-3200/PC4-25600
Error Checking
ECC
Memory Voltage
1.20 V
Memory Speed
3200 MHz
Memory Rank
Dual-rank
Memory Technology
DDR4 SDRAM
Device Supported
Server
Item
RAM Module
Number of Modules
(1) 64GB
Number of Pins
288
CAS Latency
CL22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.