Shop AXIOM
See all product information
Create Account
16Gb Ddr4-3200 Sodimm
- Mfr # AX43200S22D/16G
- Zoro # G0166709
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Device Supported
Notebook
Form Factor
SoDIMM
Memory Size
16 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX43200S22D/16G
- Zoro #
- G0166709
- UPC #
- 840177800108
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 3200 MHz
- Device Supported
- Notebook
- Form Factor
- SoDIMM
- Item
- RAM Module
- Memory Standard
- DDR4-3200/PC4-25600
- Number of Pins
- 260
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.