Shop ADD-ON
See all product information
Create Account
64GB DDR5-4800 ECC REG 2RX4 RDIMM CL40 1.1V 288-PIN HP P62604-B21 COMP
- Mfr # P62604-B21-AM
- Zoro # G621701628
product price:Â
$
7,698.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
Bandwidth
4800 MHz
Memory Rank
Dual-rank
Voltage
1.10 V
Memory Standard
DDR5-4800/PC5-38400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P62604-B21-AM
- Zoro #
- G621701628
- UPC #
- 195285854186
- Country of Origin
- China
- Number of Pins
- 288
- Memory Rank
- Dual-rank
- Voltage
- 1.10 V
- Memory Standard
- DDR5-4800/PC5-38400
- Memory Storage
- 64 GB
- Item
- RAM Module
- Number of Modules
- 1
Dimensions
- Bandwidth
- 4800 MHz
- Length
- 5.5 in
- Width
- 1.5 in
- Thickness
- 300 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.