
JEDEC STANDARD 32GB DDR4-3200MHZ REGISTERED DUAL RANK X8 1.2V 288-PIN CL17
Mfr # AM3200D4DR8RN/32G
Zoro # G310729445
product price:Â $1,310.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Memory Rank
Dual-rank
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AM3200D4DR8RN/32G
Zoro #
G310729445
UPC #
195285330130
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Error Checking
ECC
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Memory Rank
Dual-rank
Signal Processing
Registered
Memory Speed
3200 MHz
Number of Modules
(1) 32GB
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
288
CAS Latency
CL17
Device Supported
Server
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.